Buy more than* S$200* and get FREE SHIPPING

Emergency Exit Signs, Phosphorescent Type

5.00 (3)
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x360x1
...see all>
Product Options
ADD TO CART
Character Contents Type Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Type Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emergency exit (both directions) - Evacuation guidance 1Sheet 1 Phosphorescent FA-804 02520612 34.99 SGD
In stock
Emergency exit Emergency exit Evacuation Guide 1Sheet 1 Luminous light FA-801 02520585 34.99 SGD
In stock
Emergency exit (right) Emergency exit Evacuation Guide 1Sheet 1 Luminous light FA-802 02520594 34.99 SGD
In stock
Emergency exit (left) Emergency exit Evacuation Guide 1Sheet 1 Light FA-803 02520603 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Evacuation indication
5
From Japan
On 2017-11-23 08:41:59
From the beginning, if you stick double sided tape to the back side, I think whether the workability is good.
This review is about item#02520585.
As evacuation guide panel on site
5
From Japan
On 2014-03-14 21:16:44
I have not installed it on site, but I think that there is no problem.
This review is about item#02520585.
I will install it in an emergency exit
5
From Japan
On 2013-12-24 08:28:12
We are satisfied with enough light storage
This review is about item#02520585.

Related Products