Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Tube, Twin 2

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
...see all>
Product Options
ADD TO CART
Current (A) Color Color Temperature (K) Type Tube Length (mm) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Type Dimensions (phi mm x L mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Color Color Temperature (K) Type Tube Length (mm) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Type Dimensions (phi mm x L mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Palook color 5000 13WFDL form 114 13 0.3 6000 800 GX10q-2 16.7 Compact fluorescent lamp - 70 1PC 1 FDL13EX-N 06702166 14.99 SGD
In stock
- Palook bulb color - 18WFDL type - 18 0.375 6000 1070 GX10q-3 - Compact fluorescent lamps 16.7x127 78 1PC 1 FDL18EX-L 09319021 19.99 SGD
In stock
0.375 Palook color 5000 18WFDL form 127 18 - - 1070 GX10q-3 16.7 Compact fluorescent lamp - 78 1PC 1 FDL18EX-N 06702175 19.99 SGD
In stock
0.61 Palook color 5000 27WFDL type 141 27 - - 1550 GX10q-4 16.7 Compact fluorescent lamps - 84 1PC 1 FDL27EX-N 06702184 21.99 SGD
In stock
0.61 Palook bulb color 3000 27WFDL type 141 27 - - 1550 GX10q-4 16.7 Compact fluorescent lamps - 84 1PC 1 FDL27EX-L 35054957 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it for kitchen lighting.
5
From Japan
On 2017-12-08 14:51:29
It is bright and has durability, so I like it very much.
This review is about item#35054957.
Lighting of children's room
5
From Japan
On 2017-03-11 18:14:38
I had a light bulb color twin 2, but I decided to use it for my child's room so I replaced it for daytime white. There is no flicker and it feels good.
This review is about item#6702184.
As a downlight of the dining room ceiling
5
From Japan
On 2013-11-26 14:01:07
After ordering, delivery is very convenient very quickly. Light is also a maker item and there is no problem.
This review is about item#06702184.

Related Products