Buy more than* S$200* and get FREE SHIPPING

Liner Fluorescent Lamp 6W

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
3000
Tube Length (mm)
210.5
Rated Lamp Power (W)
6
Lights Form
Glow starter form
Connector
G5
Pipe Diameter (phi mm)
15.5
Current (A)
0.147
Type
Straight tube fluorescent lamps
Type
6W form
Compatible
Glow starter: FG-7E, FG-7P electronic ballast tube: FE7E
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 Daylight color 1Box(10PC) 1 FL6D 05735152 40.00 SGD
In stock
240 White color 1Box(10PC) 1 FL6W 05623746 40.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2014-05-15 13:16:35
usually
This review is about item#05735152.

Related Products