Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Tube, Twin 1

4.60 (15)
Mean Color Rendring Rating (Ra)
84
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Lights Form Connector Pipe Diameter (phi mm) Current (A) Type Color Rated Average Lifespan (hours) Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Lights Form Connector Pipe Diameter (phi mm) Current (A) Type Color Rated Average Lifespan (hours) Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
840 Glow starter type GX10q-2 15.5 0.3 Compact fluorescent lamp Natural color 6000 13WFPL form 5000 180 13   1PC 1 FPL13EX-N 06702096 11.99 SGD
In stock
1120 Glow starter type GY10q-3 20 0.375 Compact fluorescent lamp Natural color 7500 18WFPL form 5000 220 18   1PC 1 FPL18EX-N 06702105 13.99 SGD
In stock
1800 Glow starter type GY10q-4 20 0.61 Compact fluorescent lamps Natural color 7500 27WFPL type 5000 245 27   1PC 1 FPL27EX-N 06702114 20.99 SGD
In stock
2900 Glow starter type GY10q-6 20 0.435 Compact fluorescent lamps Natural color 9000 36WFPL type 5000 410 36   1PC 1 FPL36EX-N 06702132 22.99 SGD
In stock
4500 Glow starter type GY10q-7 20 0.67 Compact fluorescent lamps Natural color 9000 55WFPL type 5000 560 55   1PC 1 FPL55EX-N 06702141 28.99 SGD
In stock
840 Glow starter type GX10q-2 15.5 0.3 Compact fluorescent lamp Bulb color 6000 13WFPL form 3000 180 13   1PC 1 FPL13EX-L 35055002 11.99 SGD
In stock
540 Glow starter type GX10q-1 15.5 0.23 Compact fluorescent lamp Natural color 6000 9WFPL form 5000 135 9   1PC 1 FPL9EX-N 44419085 8.99 SGD
In stock
2900 - GY10q-6 20 0.435 - - 9000 - 3000 410 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL36EX-L 35055045 22.99 SGD
In stock
1120 - GY10q-3 20 0.375 - - 7500 - 3000 220 18   1pc 1 FPL18EX-L 35055011 13.99 SGD
In stock
4500 - GY10q-7 20 0.67 - - 9000 - 3000 560 55   1pc 1 FPL55EX-L 35055054 28.99 SGD
Shipped after 2018-01-23
1800 Glow starter type GY10q-4 20 0.61 Compact fluorescent lamps Bulb color 7500 27WFPL form 3000 245 27   1PC 1 FPL27EX-L 35055027 19.99 SGD
In stock
2100 Glow starter type GY10q-5 20 0.435 Compact fluorescent lamps Bulb color 7500 28WFPL form 3000 322 28   1PC 1 FPL28EX-L 35055036 21.99 SGD
Shipped after 2018-01-23
2100 Glow starter type GY10q-5 20 0.435 Compact fluorescent lamps Natural color 7500 28WFPL type 5000 322 28   1PC 1 FPL28EX-N 06702123 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
For factory machinery
5
From Japan
On 2017-05-02 15:44:46
It is stocked for fluorescent lamps in factory machinery. Since I do not know when I can finish it, I am very satisfied, saving the labor of going to find it.
This review is about item#06702105.
Installation on working light
5
From Japan
On 2017-04-28 16:53:00
Usually I buy it at home electronics store, but it is cheaper and better than usual.
This review is about item#6702096.
For installation
5
From Japan
On 2016-06-11 07:35:55
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#44419085.
reading
5
From Japan
On 2016-01-16 20:15:29
no problem
This review is about item#06702096.
Gate light
5
From Japan
On 2015-04-30 17:49:42
It is reasonably priced and does not change from what is on the market.
This review is about item#35055002.
Replacement of fluorescent light
5
From Japan
On 2015-01-21 13:28:25
It can be used without problems.
This review is about item#06702114.
Desk lighting for office processing
4
From Japan
On 2014-12-15 21:09:48
Although it is a maker item, it is cheaper than a mass merchandise store, so it is saved.
This review is about item#06702114.
Used as a fluorescent lamp of a desk stand
5
From Japan
On 2014-11-20 13:31:13
Would not it be a bit cheaper ...?
This review is about item#06702114.
For lamp replacement of fluorescent lamp stand
5
From Japan
On 2014-10-29 13:23:56
It is a lamp exchanging of a fluorescent lamp arm stand that I used from before. Because it is used in the appearance inspection, we have to match the traditional lamp and brand name, we have investigated the model number with monotalou and purchased the same one. "Hue" and "Appearance" selected the lamps of the same brand to influence the appearance of the product. Panasonic made lamps were not readily found because of the deviation of some manufacturers at the electric store, so it became a purchase with a monotaro.
This review is about item#06702114.
PC keyboard input, reading etc.
1
From Japan
On 2014-10-17 09:47:33
It will not turn on for over half a year after purchase. Is it because it is made in China?
This review is about item#06702105.

Related Products