Buy more than* S$200* and get FREE SHIPPING

Twin 1

5.00 (1)
Rated Average Lifespan (hours)
7500, 7500
Tube Length (mm)
860, 860
Rated Lamp Power (W)
96, 96
Connector
GY10q-8, GY10q-8
Pipe Diameter (phi mm)
22, 22
Current (A)
0.82, 0.82
Type
Compact fluorescent lamps
Color
White
Type
96WFPR form
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FPR96EX-W/A 06702157 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
5
From Japan
On 2016-11-26 15:51:53
I bought it by another company, but I am saved because it is cheaper.
This review is about item#6702157.

Related Products