Buy more than* S$200* and get FREE SHIPPING

Fluorescent Mercury Lamp

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
3900
Mean Color Rendring Rating (Ra)
40
...see all
Product Options
ADD TO CART
Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 2.1 12700 E39 Fluorescent mercury lamp 240 90 130 1PC 1 HF250X 35054801 -
Discontinued
[x]
300 2.5 15800 E39 Fluorescence mercury lamp 285 120 130 1PC 1 HF300X-4 35054817 -
Discontinued
[x]
700 5.9 41000 E39 Fluorescence mercury lamp 360 140 130 1PC 1 HF700X 35054826 -
Discontinued
[x]
1000 8.3 59500 E39 Fluorescence mercury lamp 400 165 130 1PC 1 HF1000X 35054835 -
Discontinued
[x]
400 3.3 22000 E39 Fluorescent type mercury light bulbs 285 120 130 1PC 1 HF400X 03390825 -
Discontinued
[x]
200 1.9 9900 E39 Fluorescent mercury lamp 240 90 120 1PC 1 HF200X 35054792 -
Discontinued
[x]
100 1.0 4200 E26 Fluorescent mercury lamp 175 70 115 1PC 1 HF100X 35054783 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Street lamps in the park
4
From Japan
On 2014-08-04 02:26:11
Exchange did purchased in the net at the apartment complex residents since the high and ask to electrical work operators. It fluorescent color I wanted, but I received a daylight. Because it was the order of only by model number, I think whether unavoidable. It is necessary to confirm the time of purchase in the future.
This review is about item#35054783.
Lighting in the factory
5
From Japan
On 2014-07-25 22:32:14
The last time was also purchased also this time because it is bright enough to buy, also the day after you ordered early correspondence was very helpful receive the goods.
This review is about item#35054792.
Replacement of light bulbs
5
From Japan
On 2014-04-25 19:56:11
Previously, the burden of the light bulb bill was a very If you are using an expensive commodity. Be changed to inexpensive goods was enough. It was very helpful we immediately dispatch.
This review is about item#35054817.
Interior lighting
5
From Japan
On 2012-11-30 07:58:00
Many times I ask them to buy. Is a great help just may not go to buy on their own.
This review is about item#03390825.
For work in a factory
4
From Japan
On 2012-07-18 12:21:39
Bright and I like it very much.
This review is about item#03390825.
We have two lamps lit in the workplace of 60 square meters
5
From Japan
On 2012-06-11 14:14:36
I was with the same product in the past 15 years, it has expired finally.
This review is about item#35054817.
Sphere exchange of mercury lamp
5
From Japan
On 2012-05-16 14:11:23
And can be purchased is a mercury lamp of the leading manufacturers at an affordable price, it has also become a trusted very good results from our customers.
This review is about item#03390825.

Related Products