Buy more than* S$200* and get FREE SHIPPING

Mini Krypton Bulb Lamp

5.00 (5)
Rating Life (Hours)
2000
Connector
E17
...see all>
Product Options
ADD TO CART
Glass Finishing Valve Diameter (phi mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Type Length (mm) Type Rated Power Consumption (W) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Finishing Valve Diameter (phi mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Type Length (mm) Type Rated Power Consumption (W) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 35 36 480 35 Mini krypton bulb 67 40W energy-saving type - - 1Pack(2PC) 1 LDS100V36W W K/2P 05871887 7.99 SGD
In stock
- - - 490 - - - - 36 36 1pc 1 LDS100V36WWK 89827972 4.99 SGD
In stock
- - - 490 - - - - 54 54 1pc 1 LDS100V54WWK 89827997 4.99 SGD
In stock
- - - 500 - - - - 54 54 1pc 1 LDS100V54WCK 89827981 4.99 SGD
In stock
- - - 500 - - - - 36 36 1pc 1 LDS100V36WCK 89827963 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sphere change of household lighting equipment
5
From Japan
On 2017-01-30 19:52:04
I use it when the bulb of the lighting in the corridor and dressing room is out. It is safe because it is a maker - item and price is also the same as home electronics mass retailer, so do not bother to go out and buy it, so shopping together with other items will be convenient as you reach your home.
This review is about item#89827997.
Bathroom light bulb
5
From Japan
On 2016-06-24 10:59:20
It is bright and the best.
This review is about item#89827997.
For home (living room) lighting equipment
5
From Japan
On 2016-04-30 14:08:01
I chose a light bulb type because I wanted to use the dimming function, but it cuts well well. I came back to the manufacturer because I used 100 cheap cheap items. I can use it without problems for now. If the price alone, mass merchandisers are cheap, but transportation expenses going to buy are unnecessary and they are delivered to their homes so they are saved because they do not have to worry about breakage when they come back.
This review is about item#89827972.
For hall's downlight replacement
5
From Japan
On 2014-11-17 17:55:25
We are using it as replacement for existing facilities, but we are satisfied with the price delivery date as well.
This review is about item#89827997.
Ceiling downlight (existing in the condominium) is exchanged - when it runs out, it is changing.
5
From Japan
On 2013-10-10 13:35:52
Size and shape are the same as bulbs already installed at the time of purchase of condominium and it is handy for dimmer correspondence.
This review is about item#05871887.

Related Products