Buy more than* S$200* and get FREE SHIPPING

Pencil With Attached Eraser

4.60 (5)
Weight (g)
70
Dimension (mm)
48x191x17
Application
For desk work and study
...see all
Product Options
ADD TO CART
Pencil Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pencil Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1Box(12PC) 1 2558-HB 00633044 7.27 SGD
In stock
B 1Box(12PC) 1 2558-B 34938093 7.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During the production, use the description of the production table.
5
From Japan
On 2017-01-26 16:48:30
Since the eraser is attached, convenient to fix at the time described. Particularly suitable for use in the field. However, as the size of the eraser, frequency of use is not so much, even if enough can not use a pencil, because the eraser is not almost reduced, I feel too good to. I think that may even more small, be hard to erase and too small.
This review is about item#633044.
Use in the workplace
4
From Japan
On 2016-07-28 09:37:20
In the workplace, there is no eraser until now, because it was blackened with a pencil, but the document was dirty, was now become beautiful.
This review is about item#00633044.
Use it for various writing.
5
From Japan
On 2014-01-21 22:11:41
It is very convenient with an eraser. I have been using it since a long time ago.
This review is about item#00633044.
It is used for on-site work. Until now, since COSPA was good than WEB mail order specialized in office supplies trading business I would like to continue to purchase.
5
From Japan
On 2011-05-11 11:18:34
Because it has an eraser, you can work conveniently with a single pencil. A proper manufacturer of a well-established store has a feeling of use of an eraser completely different, such as a hundred yen uniformity.
This review is about item#34938093.
Notes on site work etc.
4
From Japan
On 2010-12-07 11:19:23
Although it can not say that it disappears well, it is convenient with an eraser.
This review is about item#00633044.

Related Products