Buy more than* S$200* and get FREE SHIPPING

Mitsubishi Lamp L2

4.73 (11)
Mean Color Rendring Rating (Ra)
70
...see all>
Product Options
ADD TO CART
Type Lamp Voltage (V) Weight (g) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Correlated Color Temperature (K) Overall Length L (mm) Color Temperature (K) Connector Outside Diameter D (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Lamp Voltage (V) Weight (g) Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Correlated Color Temperature (K) Overall Length L (mm) Color Temperature (K) Connector Outside Diameter D (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent type (Teflon film with) 130 250 250 2.1 12000 22000 3800 240 - E39 90 Metal halide lamp 1PC 1 MF250 L-J2/BU-PS 08229392 -
Discontinued
[x]
Fluorescent type (Teflon film with) 130 290 300 2.5 12000 28000 3800 290 - E39 116 Metal halide lamp 1PC 1 MF300L-J2/BU-PS 09180473 -
Discontinued
[x]
Fluorescent type (Teflon film with) 130 520 700 5.9 12000 70000 3800 370 - E39 150 Metal halide lamp 1PC 1 MF700L-J2/BU-PS 05489504 -
Discontinued
[x]
Fluorescent type (w/Teflon membrane) 130 310 400 3.3 12000 42000 3800 290 - E39 116 Metal halide lamp 1PC 1 MF400L-J2-BU-PS 05623791 -
Discontinued
[x]
- 115 120 100 1 9000 8500 - 175 3800 E26 70 - 1pc 1 MF100/L-J2/BU-PS 76099021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Canopy ceiling lighting
5
From Japan
On 2017-11-30 20:13:50
I am satisfied that it is brighter than the mercury lamp so far. It is reasonable and saved more than ordering and exchanging with a trader.
This review is about item#5623791.
illumination
5
From Japan
On 2017-11-23 16:14:14
I am very satisfied with the value without any problem. We will also use it
This review is about item#8229392.
Working in the warehouse.
5
From Japan
On 2016-09-29 16:37:15
It is very bright and easy to work with. The price was also cheaper than the ones on the market.
This review is about item#5623791.
Warehouse ceiling lighting
4
From Japan
On 2016-09-07 15:33:51
The lighting on the ceiling of the warehouse was in trouble, but it was inexpensive and could be replaced.
This review is about item#5623791.
As ceiling lighting at the warehouse
5
From Japan
On 2016-06-21 15:14:20
I can use it without replacement by bulb burnout. If it is a little lower price, it will be saved ...
This review is about item#05623791.
Factory work light
4
From Japan
On 2016-04-19 18:30:52
I will be saved because it will be sent directly
This review is about item#05623791.
Factory lighting
5
From Japan
On 2015-12-15 18:11:43
It has been installed for over 1 year, but it's okay.
This review is about item#08229392.
hotel lobby
5
From Japan
On 2015-05-26 17:57:04
If you buy it at a nearby electric shop, the price will be about twice as much, so here is very cheap and very satisfied.
This review is about item#08229392.
Lighting in factory
5
From Japan
On 2014-01-16 17:08:10
I am doing continuous purchase, I use it without any problem. I am very saved from the price side, procurement side.
This review is about item#05623791.
I bought it for replacing the factory.
5
From Japan
On 2011-01-14 15:31:56
Even if it says anything, the low price is glad. It helps cost reduction.
This review is about item#05623791.

Related Products