Buy more than* S$200* and get FREE SHIPPING

Power Fit Gloves

4.00 (3)
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Purpose
Precision, light electrical, general machinery assembly, inspection processes, automobile-related industries (electric vehicle / hybrid vehicle) etc
Material (resin)
Polyurethane
Material (fiber)
Nylon, polyester
...see all>
Product Options
ADD TO CART
Weight (g) Color Thickness (mm) TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Thickness (mm) TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 White 0.7 335-4245 Green 18.5 7.7 22 M - 1Pair 1 B0400 37092115 4.99 SGD
In stock
- - - - Yellow 16 7.2 21 S 404-23-75-61 1Pack(10Pair) 1 B0400 03341091 43.99 SGD
In stock
- - - - Green 18.5 7.7 22 M 404-23-75-62 1Pack(10Pair) 1 B0400 03341107 44.99 SGD
In stock
- - - - Tea 19.5 8 23 L 404-23-75-63 1Pack(10Pair) 1 B0400 03341116 43.99 SGD
In stock
19 White 0.7 335-4253 Yellow 16 7.2 21 S - 1Pair 1 B0400 41438555 4.99 SGD
In stock
20 White 0.7 335-4237 Brown 19.5 8 23 L - 1Pair 1 B0400 37092097 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work making trees and pallets using guns.
5
From Japan
On 2015-03-22 16:56:15
I watched various gloves differently, but I will last longer than a leather hand and feel good bare hands.
This review is about item#03341116.
Shipping work shipping
3
From Japan
On 2014-03-20 16:45:29
I bought it for the first time as I wanted a whole white object. There is no problem in function. However, the size is small pattern. I always have small size gloves because I have small hands, but it was too small to enter. I felt M size I bought just in the same way as S size of other company's products.
This review is about item#37092115.
Work of replacing building hardware
4
From Japan
On 2013-04-17 19:32:36
We are using it for work such as replacement of building hardware. I use the sassis of the length of about 6 mm of the M4 with the smallest things, but somehow I keep that little gauze even while I wear this glove. (However, it is not good unless the size of the glove is exactly the same.) The reason why you are using this glove is that the grip force increases, so you can easily grab a thing that is slippery and difficult to hold with bare hands Small cuts Hide hands become less dirty Equivalent products I think that it is the best in the durability fit feeling grip power in the inside.
This review is about item#03341107.

Related Products