Buy more than* S$200* and get FREE SHIPPING

New Palm Fit Gloves

4.50 (4)
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Purpose
For quality control (precision, general assembly work), inspection, horticultural farming, automotive industries (electric vehicle / hybrid vehicle)
Material (resin)
Polyurethane
Material (fiber)
Nylon, polyester
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number TGK Product Number AS ONE Part Number Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number TGK Product Number AS ONE Part Number Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.0 7.2 21 S - 404-23-74-17 1-8746-01 Yellow 1Pack(10Pair) 1 B0510 03341186 43.70 SGD
In stock
18.5 7.7 22 M - 404-23-74-18 1-8746-02 Green 1Pack(10Pair) 1 B0510 03341195 42.91 SGD
In stock
19.5 8 23 L 303-4445 404-23-74-19 1-8746-03 Tea 1Pack(10Pair) 1 B0510 03341073 45.28 SGD
In stock
21.5 8.8 25 XL 354-2823 - - Ash 1Pack(10Pair) 1 B0510 03341082 45.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
4
From Japan
On 2016-06-27 17:55:18
Although it is used for the assembly work, since the product being treated is quite small, it is used in conjunction with the fingerstall. I hope there is a thinner coating.
This review is about item#03341195.
Packing of metal paint
5
From Japan
On 2015-04-16 15:40:29
Easy to use, anyone is available
This review is about item#03341073.
Check motorcycle, light work
4
From Japan
On 2014-08-01 14:37:18
Even during hot weather it is easy to use without steaming, the rubber part is weak.
This review is about item#03341195.
Extension electrical work
5
From Japan
On 2013-08-16 17:12:58
Thin, fingers, good movement.
This review is about item#03341195.

Related Products