Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thin Vinyl Top

4.25 (12)
Purpose
Agricultural / retailer / service industry / automobile-related industry / pharmaceutical / chemical industry / machinery and electronic devices / precision machinery
Overall Length (cm)
30
Thickness (mm)
About 0.3
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color TRUSCO Part Number Mass (g/sheet) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color TRUSCO Part Number Mass (g/sheet) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 7.5 S White 253-3588 - - 1Pair 1 No.130 09682434 1.99 SGD
Shipped after 2018-06-25
20 7.8 M White 253-3596 - - 1Pair 1 No.130 06109941 1.99 SGD
Shipped after 2018-06-25
22 8.1 L White 253-3600 - - 1Pair 1 No.130 06109957 1.99 SGD
Shipped after 2018-06-25
20 7.8 M Green 354-7655 - 51 1Pair 1 No.130 37092316 1.99 SGD
Shipped after 2018-06-25
20 7.8 M Pink 354-7663 - 51 1Pair 1 No.130 37092325 1.99 SGD
Shipped after 2018-06-25
19 7.5 S White 356-3103 4.7 - 1Bag(10Pair) 1 No.130 37093226 14.99 SGD
Shipped after 2018-06-25
20 7.8 M White 356-3090 5.1 - 1Bag(10Pair) 1 No.130 37093201 14.99 SGD
Shipped after 2018-06-25
22 8.1 L White 356-3081 5.5 - 1Bag(10Pair) 1 No.130 37093183 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
During processing of iron etc.
5
From Japan
On 2018-05-24 10:04:21
Durability is good, delivery is also fast compared with other traders, so we are satisfied
This review is about item#37093183.
Cleaning operation
3
From Japan
On 2017-03-24 18:48:59
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6109957.
cleaning
2
From Japan
On 2017-02-23 16:51:12
There was no problem in use, but it was good not to know it because it was not individual packaging.
This review is about item#37093201.
For field work
4
From Japan
On 2017-01-20 15:14:08
It is cheaper than other suppliers and will be delivered as it will be delivered soon.
This review is about item#6109957.
Almost every day to prevent employee's hands from becoming rough with detergent when washing machine
5
From Japan
On 2015-11-09 08:20:02
There is light weight, but the material is firm. Although it is a cheap product, I am purchasing it on the day of 10% OFF of gloves. There were some employees who were troubled by chapping but it has been resolved.
This review is about item#37093201.
Work such as cleaning at the construction site
5
From Japan
On 2015-10-09 14:52:53
It was not as thin as I thought, but it's supple because it is supple so it's easy to move, even if it's not thin, the work is smooth.
This review is about item#06109941.
Repair work
5
From Japan
On 2015-06-04 15:23:35
Because it makes it disposable, it is saved that the price is cheap.
This review is about item#37093183.
During machine maintenance work
3
From Japan
On 2015-04-23 15:51:26
It is hard to break and durable. However, since there is no breathability, the hands will become sticky when used for a long time
This review is about item#06109941.
When cleaning the factory
5
From Japan
On 2014-12-03 17:03:41
As I cleaned the inside of the factory it got so dirty that I could not use it only once, so I thought that it was as cheap as possible. Also, the cheap vinyl gloves I have used until now have been very disgusting as their hands got stinky rubber and fibers inside them got pulled. But this vinyl glove has no fiber that can be slippery inside, it is good not to smell at all. And since the price is so cheap, I think whether it can be thrown away only once.
This review is about item#37093183.
Cleaning machine parts
5
From Japan
On 2014-02-13 13:54:37
Material is soft and easy to use.
This review is about item#37093201.

Related Products