Buy more than* S$200* and get FREE SHIPPING

Vinyl Thick Gloves

4.67 (27)
Overall Length (cm)
32
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Material (reverse side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Material (reverse side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 110 L Green About 0.25 376-7761 22 Rayon (flocked) 1Pair 1 No.132 39574866 4.99 SGD
In stock
7.7 96 M Green About 0.6 376-7779 20 Rayon (flocked) 1Pair 1 No.132 39574875 4.99 SGD
In stock
7.7 96 M Pink About 0.6 308-6020 20 Rayon (hair transplantation) 1Pair 1 No.132 06109966 4.99 SGD
In stock
8.0 110 L Pink About 0.25 - 22 Rayon (hair transplantation) 1Pair 1 No.132 33120376 3.99 SGD
In stock
7.5 90 S Violet About 0.25 326-7644 19 Rayon (hair transplantation) 1Pair 1 No.132 08441456 3.99 SGD
In stock
7.7 96 M Violet About 0.25 308-6038 20 Rayon (hair transplantation) 1Pair 1 No.132 08441465 4.99 SGD
In stock
8.0 110 L Violet About 0.25 308-6011 22 Rayon (hair transplantation) 1Pair 1 No.132 06109975 4.99 SGD
In stock
7.5 90 S Violet About 0.25 356-3138 19 Rayon (hair transplantation) 1Bag(10Pair) 1 No.132 37093165 36.99 SGD
In stock
7.7 96 M Violet About 0.25 356-3120 20 Rayon (hair transplantation) 1Bag(10Pair) 1 No.132 37093147 36.99 SGD
In stock
8.0 110 L Violet About 0.25 356-3111 22 Rayon (hair transplantation) 1Bag(10Pair) 1 No.132 37093122 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
Pre-washing of dirty dishes
5
From Japan
On 2017-10-18 11:06:39
Cospa is good, I purchase 10 sets each time. It is good that hands are hard to steak at the time of use.
This review is about item#37093147.
I am using it for cleaning welfare facilities
5
From Japan
On 2017-08-14 10:09:53
It is used for cleaning. Durable and hard to lose, the thickness is also just easy to use and no other orders come from the scene.
This review is about item#37093147.
Washing in winter
5
From Japan
On 2017-05-04 00:11:17
Washing in the winter is getting numb with my hands, but there is nothing wrong with this. Thinner than this is easy to break, so it is a good product that considers durability and comfort.
This review is about item#06109966.
When working
5
From Japan
On 2017-01-14 13:20:29
Usability is best for water-soluble work. Although it is a little bit rough, it is hard to cut and lasts long. The price is affordable (here is the cheapest) and it is economical. The only drawback is that it is not suitable for oil work (it shrinks step by step).
This review is about item#37093122.
Wash work
4
From Japan
On 2016-07-20 21:55:28
It is warm and strong. I think that it is good for winter water work.
This review is about item#39574866.
House cleaning
5
From Japan
On 2016-07-08 16:11:07
It's quite thin, but strong and stiff
This review is about item#06109975.
During cleaning process
5
From Japan
On 2016-06-26 10:54:12
We used a lot, but everyone says that if it is not useless. Now I can use only this. Since it is in a state of embarrassment if it does not exist, please handle it all the time.
This review is about item#37093122.
washing up
5
From Japan
On 2015-10-15 10:34:21
It is very nice because it lasts long and it is easy to wear off.
This review is about item#06109975.
Used at dishwasher at home
5
From Japan
On 2015-10-09 11:49:49
It is used when medicated cream is painted in my hands. It is also used for hand roughness prevention.
This review is about item#06109975.
At home garden
5
From Japan
On 2015-08-19 21:25:27
Purchased to do weeding work. It is thick and very easy to use. If it was a glove hand, soil entered the nail and it was tension down, but this is safe.
This review is about item#39574866.

Related Products