Buy more than* S$200* and get FREE SHIPPING

Antielectricity Top Fit Gloves

Caution
Repeated usage is possible for washing with neutral detergent, please avoid the use of chlorine-based oxidizing detergent. Please do not touch anything higher than 60degree C. Please do not touch direct electric currents.
Material (resin)
Polyurethane
Material (fiber)
Nylon, other
Caution
Can be used by cleaning over and over again depends on neutral detergent. Please avoid the use of the chlorine oxidation detergent.
Specification
Equivalent to ISO Class6 - 7(Fed/STD class 5000)
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Thickness (mm) TRUSCO Part Number TGK Product Number Around Palms (cm) Color (wrist Part) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Thickness (mm) TRUSCO Part Number TGK Product Number Around Palms (cm) Color (wrist Part) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 M About 0.6 383-9826 404-23-74-45 18 White 7 1Pair 1 A0111 38638871 18.99 SGD
In stock
21.5 L About 0.6 383-9818 404-23-74-46 19.5 Black 7.5 1Pair 1 A0111 38638887 18.99 SGD
In stock
19 S About0.6 383-9834 404-23-74-44 - Gold 6.7 1Pair 1 A0111 38638862 19.99 SGD
In stock
ADD TO CART

Related Products