Buy more than* S$200* and get FREE SHIPPING

Electricviny Robe

Material (surface)
Vinyl chloride
Overall Length (cm)
28
Color
Brown
Thickness (mm)
About 1.8
...see all>
Product Options
ADD TO CART
Weight (g) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 Polyester-cotton 8 L 354-7868 1Pair 1 No.413 03392891 6.99 SGD
In stock
- 24 Polyester-cotton 7.5 M 354-7850 1Pair 1 No.411 08142084 6.99 SGD
In stock
220 25.5 Polyester cotton 8.5 LL 354-7876 1Pair 1 No.415 37092343 6.99 SGD
In stock
ADD TO CART

Related Products