Buy more than* S$200* and get FREE SHIPPING

Mr. Part Case

4.38 (8)
Body Dimensions (Length x Width x Height) (mm)
424x375x72
...see all>
Product Options
ADD TO CART
Outer Dimensions (Length L x Width W x Height H) (mm) Color Weight (kg) Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Color (Box) Color (Body) Unit Inside Dimensions (Length x Width x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length L x Width W x Height H) (mm) Color Weight (kg) Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Color (Box) Color (Body) Unit Inside Dimensions (Length x Width x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.9 400x280xH61 424x375x72 Green (Body) Blue (cover) clear - 1PC 1 SP-4000 09208236 58.99 SGD
In stock
- - 2 400x280xH61 424x375x72 Blue ( Body) blue (Lid) clear - 1PC 1 SP-4010 09208245 58.99 SGD
In stock
- - 2.2 400x280xH61 424x375x72 Red ( Body) blue (Lid) clear - 1PC 1 SP-4020 09208254 66.99 SGD
In stock
424x375x72 (Main body) Blue (Lid) clear 2 - - Green, blue, Red ( Body) blue (Lid) clear 280x400x61 1PC 1 SP-4030 06754946 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
I always carry around inside and outside.
5
From Japan
On 2018-03-30 16:35:40
Since the opening and closing lock is attached to the handle part, the lid is opened and there is no case of spilling the contents by mistake.
This review is about item#6754946.
To the wallet of fish big, medium, small, in fishery
4
From Japan
On 2017-07-21 23:28:09
It was good because putting the one that cut into 10 sheets with the printer is just right size.
This review is about item#9208236.
To put wood screws
2
From Japan
On 2017-07-08 19:54:27
I wanted a small box with a length of 2 times the size of the small box in half. I did not enter long pieces of wood screws, so I'm sorry. I think that it would be good if you want to make a partition when you want to use a long box in half.
This review is about item#9208245.
Used as glove compartment for screw etc.
4
From Japan
On 2016-11-25 08:33:59
I have used it before, but I am using it with great size and convenience for carrying and very good. If possible, it will be saved if the price is a bit cheaper.
This review is about item#06754946.
Storage of parts at the electric facility site Other
5
From Japan
On 2015-05-01 17:58:42
If there is a deep type besides the size of the current case, it will be saved. And since our company possesses many, I am happy with the different type of case color.
This review is about item#06754946.
Separation of insulated cassep
5
From Japan
On 2014-11-28 10:22:18
If there is a small box of a little smaller size it will be very helpful. We use six colors with one cable size, so if you have a little smaller box, I will do it.
This review is about item#09208254.
Component arrangement
5
From Japan
On 2014-07-07 13:47:01
The price was affordable, and a small number of parts cleaned up cleanly.
This review is about item#06754946.
Electrical construction
5
From Japan
On 2014-01-27 21:04:52
I am using it in the terminal box of electric construction Lightly carried with a strong feeling Usability is very good It is the second one with this, but as soon as the thin material increases, please again
This review is about item#09208245.

Related Products