Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Multi Meter

4.40 (5)
Purpose
Research and development / facility maintenence, Research and development / facility maintenence
Unit Dimensions (Height x Width x Depth)(mm)
166x82x44
Continuity Check
Sounds by 0-85ohm
Condenser Capacity (F)
50n/500n/5micro/50micro/100microF
Alternating Current (ACA)
400micro/4000micro/40m/400mA
DC Current (DCA)
400micro/4000micro/40m/400mA
Battery
Internal battery R6(AA type)x2
DC Voltage (V)
400m/4/40/400/600V
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
AC Voltage (V)
4/40/400/600V
Body Weight (g)
340
Cycle(Hz)
5/50/500/5K/50K/100KHz
TRUSCO Part Number
326-0861
Accessories
BUILT-IN BATTERY AND TEST LEADS (TL-21) (R6 (AA) X 2, INSTRUCTION MANUAL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD770 08748092 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fabrication and repair of electronic equipment
5
From Japan
On 2018-02-26 17:11:05
Good point Input resistance when measuring DC voltage, AC voltage is high · Orange and fixed range can be easily switched · Auto power off time is as long as 30 minutes Can cancel the auto power off function · Character is easy to see · Shape of the knob It is easy to use. Requested Please extend the measuring range of the condenser to 1,000 to 10,000 μF I am very satisfied with this product.
This review is about item#8748092.
Manufacturing and inspection site
4
From Japan
On 2015-07-09 16:06:31
Although the function is good, there is a test hook attachment hook on the rear side, it is thicker than I thought. Also, with the test leads attached to the rear mounting hooks, it is a difficulty not to be in the box.
This review is about item#08748092.
Voltage, current, resistance measurement
3
From Japan
On 2014-10-05 15:09:00
It seems to be robust but it seems to be used for a long time but the tip of a slightly heavy tester bar is protected and the contact surface is small. It is very difficult to use it. Measurement value is slightly delayed in measurement of resistance
This review is about item#08748092.
Measurement of test current
5
From Japan
On 2013-06-19 13:05:37
Display is easy to see
This review is about item#08748092.
Confirmation of domestic and foreign voltage + frequency of generator · others
5
From Japan
On 2013-02-05 12:31:31
Easy to check with digital display
This review is about item#08748092.

Related Products