Buy more than* S$200* and get FREE SHIPPING

Handy Counter

1.00 (1)
Reset
2 holes
Number of Digits
4
Type
2 holes
Weight (g)
61
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-102 05248153 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a counter when using the hemocytometer
1
From Japan
On 2013-02-01 09:32:25
It was more expensive than those made by MonotaRO but purchased with priority on reliability. However, since the arrival of a product when it reaches the 10 digits changes, if you count a lot at a high speed at high speed, sometimes you do not know whether it was pressed once or twice or not pressed once There are several times, feeling of use is also very bad. I wish I had witnessed a deviant product, but it is disappointing.
This review is about item#05248153.

Related Products