Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Counter

5.00 (3)
Display Number (mm)
4.8x2.4
Drive Shaft Position
Right
Drive System
Ratchet type (40-45 degreedegree drive-shaft reciprocating stage 1
Counting Method
200 - 500cpm
Reset
Knob system
Body Dimensions (Width x Depth x Height) (mm)
64.7x36.6x32.2
Direction of Rotation
Right
Display Part
White letters on black
Mounting Dimensions (mm)
Before and after: 30.5 Left and right: 20.5 Hole diameter: 6.2 x 3.2
Number of Digits
5
Mounting Method
Base
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-204-5([I]) 05248083 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rotation count of handwheel
5
From Japan
On 2016-06-02 00:12:12
Used as part of the sales product. Although we have purchased about 10 pieces, no new product nonconformity, no claim after delivery. If possible, it is about 3 digits, and I also want something with big numbers.
This review is about item#05248083.
For processing count of processing machine
5
From Japan
On 2016-03-01 19:20:39
It is expensive compared to the monotaro but it can be used without being broken or defective at the beginning.
This review is about item#05248083.
It was attached to a foil pusher.
5
From Japan
On 2014-01-17 15:19:48
Even loose springs count easily. Monotaro made three pieces and bought three pieces as well. (It stopped counting.)
This review is about item#05248083.

Related Products