Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handy Cloth Tape

Purpose
Medium packing
Adhesive Force (N/25mm)
8.82
Tensile Strength (N/25mm)
110.5
Tape Thickness (mm)
0.2
Tape Length (m)
25
Color
Cream
...see all
Product Options
ADD TO CART
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Adhesive Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Adhesive Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.08 44.2 3.53 Staple / polyester woven Natural rubber 60 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.451 73379311 149.90 SGD
Shipped after 2017-05-02
- - - - Natural rubber 100   1Case(18Roll) 1 No.451 03327782 159.90 SGD
Shipped after 2017-05-02
2.08 44.2 3.53 Staple / polyester woven Natural rubber 38 *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.451 73379275 159.90 SGD
Shipped after 2017-05-02
2.08 44.2 3.53 Staple / polyester woven Natural rubber 25 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.451 73379257 119.90 SGD
Shipped after 2017-05-02
2.08 44.2 3.53 Staple / polyester woven Natural rubber 75 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.451 73379336 149.90 SGD
Shipped after 2017-05-02
2.08 44.2 3.53 Staple fiber / polyester woven fabric Natural rubber-based 50   1Case(30Roll) 1 No.451 73379293 119.90 SGD
Shipped after 2017-04-27
ADD TO CART

Related Products