NoteBuy more than* S$200* and get FREE SHIPPING

2cycle Engine Oil

4.75 (8)
The nature of the hazardous materials
Non-water-soluble
Product Name of Hazardous Material
Third petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Viscosity
ISO VG50
...see all
Product Options
Content of Hazardous Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250mL 1PC(250mL) 1 146701 03333784 19.09 SGD
In stock
1L 1PC(1L) 1 146081 03333766 21.15 SGD
In stock
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Mixed fuel of chainsaw
4
From Japan
On 2016-11-26 00:15:36
In particular, when the ratio of the oil is low, so it can measure relatively accurately without having to provide a measuring cup handy. So that it is not more than planned on, trick is to put defeat to the side.
This review is about item#03333741.
Use a two-cycle engine of farm equipment.
5
From Japan
On 2016-06-09 21:28:20
nothing special
This review is about item#03333775.
For mixing gasoline mower
4
From Japan
On 2016-02-04 15:14:50
So convenient to make the mixed gasoline of the mower, Is the second, we use in the oil grade difference. If the mixing ratio table bottle long as they are printed, I think it was more good.
This review is about item#03333741.
2-cycle fuel created
5
From Japan
On 2015-06-17 17:38:50
In particular, you can use without any problems. 25: 1 dedicated and also have to say 25: I do not know, such as reservoir of sludge condition because it is still in use that have a long period of time will be used only 1 of equipment.
This review is about item#03333775.
Use in mowing
5
From Japan
On 2015-04-27 22:33:14
The price was cheap because the worry but did not have any problems
This review is about item#03333766.
Mixed oil of the mowing machine
5
From Japan
On 2014-10-06 14:06:20
There is no particular problem in performance.
This review is about item#03333757.
Mower Chainsaw Massacre
5
From Japan
On 2013-12-04 14:58:20
Rest assured still available in not No is now cost down by using.
This review is about item#03333757.
Mower or chainsaw, etc.
5
From Japan
On 2013-09-08 20:19:12
But is not yet using it, you can use in the near future I am grateful to the amount and price Thank you very much
This review is about item#03333775.