Buy more than* S$200* and get FREE SHIPPING

Cal Carbon Paint Masking Film

Finishing Width (mm)
150
Tape Type
Paper (7325)
Material (Sheet)
Calcium carbonate
Length of 1 Roll (m)
35
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Number of Foldings Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 750 T Y C750L 1Box(8Roll) 1 - 03386467 88.99 SGD
Shipped after 2018-01-19
8 1000 T Y C1000L 1Box(5Roll) 1 - 03386476 68.99 SGD
In stock
4 550 T ? Y ? C550L 1Box(10Roll) 1 - 03386451 93.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products