Buy more than* S$200* and get FREE SHIPPING

Pneumatic Stapler

Height H x Width W x Length L (mm)
208x110x462
Number of Staple Charge
100
Weight (kg)
3.53
...see all
Product Options
ADD TO CART
Staple Size (mm) Staples Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple Size (mm) Staples Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 TB-15 (Tachikawa) / A58 (Gold) 1PC 1 TAX-15Type 02219323 879.90 SGD
Shipped after 2017-04-28
18 TB-18 (Tachikawa) / A34 (Gold) 1PC 1 TAX-18Type 02219332 869.90 SGD
In stock
ADD TO CART

Related Products