Buy more than* S$200* and get FREE SHIPPING

Hand Boxing Machine, Hand Boxer

5.00 (1)
Number of Staple Charge
100
...see all>
Product Options
ADD TO CART
Staples Type Height H x Width W x Length L (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staples Type Height H x Width W x Length L (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TL-19 270x110x470 2 Staple remover spatula 1PC 1 TSL-19Type 03336426 -
Discontinued
[x]
TL-16 270x110x470 2.0 抜針 spatula 1PC 1 TSL-16Type 03336417 -
Discontinued
[x]
TB-15 / A58 (gold) 260 x 110 x 460 2.0 Remove needle spatula 1PC 1 TSH-15 type 03336392 329.99 SGD
In stock
TB-18/A34 (GOLD) 260x110x460 2.0 Needle spatula 1PC 1 TSH-18 type 03336401 329.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hit a cardboard box
5
From Japan
On 2015-05-14 19:41:04
The color is also cleaner than the ones you used before, easy to use.
This review is about item#03336401.

Related Products