Buy more than* S$200* and get FREE SHIPPING

Thoma Plastic Gloves, Powder Free

3.00 (2)
Overall Length (cm)
24
Type
Powder-free (powder-free)
Material
Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 397-8567 17 7 1Box(100Sheet) 1 3009-27 05587197 -
Discontinued
[x]
M 397-8559 19 8 1Box(100Sheet) 1 3009-28 05587206 -
Discontinued
[x]
L 397-8541 21 8.5 1Box(100Sheet) 1 3009-29 05587215 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
We use it when handling goods.
5
From Japan
On 2013-06-11 13:10:04
Since it is a repeater, I think whether there is a problem in particular, but let me say from those who are placing an order, it will be saved if the unit price is cheaper a little more.
This review is about item#05587215.
At home cooking, when washing
1
From Japan
On 2010-01-05 10:56:23
Use at home cooking when washing. It will be torn soon. If this price, I would like you to make it more durable.
This review is about item#05587215.

Related Products