Buy more than* S$200* and get FREE SHIPPING

Packing Band Heat-Seal Type

Purpose
Palette packaging Liner packaging Paperboard packaging. Wood packaging. Sash packing. Fire-proof brick packaging. Export packaging. Reinforced corrugated cardboard packing. Wooden crate packaging.
Extensibility (%)
15
Color
Black
Thickness (mm)
0.5
Type
Polyester straps
...see all>
Product Options
ADD TO CART
Weight (kg) Tensile Strength N(kgf) Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Tensile Strength N(kgf) Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 3430(350) 15.5 x 2000 1Roll 1 S165 02219384 419.99 SGD
In stock
23 4214(430) 19.0x1800 1Roll 1 S195 02219393 449.99 SGD
In stock
ADD TO CART

Related Products