Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General-Purpose Manometer

5.00 (2)
Outer Diameter (phi mm)
75
Joint Size
G3/8B (PF)
...see all>
Product Options
ADD TO CART
Type Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 0.25 No A-type vertical spit 1PC 1 HNT-331A-0.25MPa 03356762 40.99 SGD
Shipped after 2018-06-27
- 0 to 0.4 No A-type vertical spit 1PC 1 HNT-331A-0.4MPa 03356814 32.99 SGD
In stock
- 0 to 7.0 No A-type vertical spit 1PC 1 HNT-331A-7MPa 03356902 47.99 SGD
Shipped after 2018-06-27
General-purpose pressure gauge 0 - 2.0 A type and vertical type with no flange. 1PC 1 HNT-331A-2MPa 03356866 34.99 SGD
In stock
General-purpose pressure gauge 0 - 2.5 A type and vertical type with no flange. 1PC 1 HNT-331A-2.5MPa 03356936 32.99 SGD
In stock
General-purpose pressure gauge 0 - 1.0 A type and vertical type with no flange. 1PC 1 HNT-331A-1MPa 03356857 32.99 SGD
In stock
General-purpose pressure gauge 0 - 6.0 A type and vertical type with no flange. 1PC 1 HNT-331A-6MPa 03356893 47.99 SGD
Shipped after 2018-06-27
General-purpose pressure gauge 0 - 0.2 A type and vertical type with no flange. 1PC 1 HNT-331A-0.2MPa 03356796 32.99 SGD
In stock
General-purpose pressure gauge 0 - 0.5 With no A type vertical type flange 1PC 1 HNT-331A-0.5MPa 03356823 32.99 SGD
In stock
General-purpose pressure gauge 0 - 0.7 A type and vertical type with no flange. 1PC 1 HNT-331A-0.7MPa 03356841 32.99 SGD
Shipped after 2018-06-27
General-purpose pressure gauge 0 - 10 With no A type vertical type flange 1PC 1 HNT-331A-10MPa 03356911 47.99 SGD
In stock
General-purpose pressure gauge 0 - 0.1 With no A type vertical type flange 1PC 1 HNT-331A-0.1MPa 03356787 40.99 SGD
In stock
General-purpose pressure gauge 0 - 5.0 With no A type vertical type flange 1PC 1 HNT-331A-5MPa 03356884 39.99 SGD
In stock
General-purpose pressure gauge 0 - 1.6 A type and vertical type with no flange. 1PC 1 HNT-331A-1.6MPa 03356927 32.99 SGD
In stock
General-purpose pressure gauge 0 - 3.0 A type and vertical type with no flange. 1PC 1 HNT-331A-3MPa 03356875 32.99 SGD
In stock
General-purpose pressure gauge 0 to 0.3 No A-type vertical spit 1PC 1 HNT-331A-0.3MPa 03356805 32.99 SGD
In stock
General-purpose pressure gauge 0 to 0.6 No A-type vertical spit 1PC 1 HNT-331A-0.6MPa 03356832 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of damaged parts
5
From Japan
On 2018-04-13 11:38:56
It was my first time to use it, but I was particularly satisfied with the delivery date.
This review is about item#3356814.
All meters were replaced in order to update all the pressure gauges of Kg / cm 2 which have not been updated to Pa.
5
From Japan
On 2014-08-28 09:03:25
Since this facility is a heat source supply facility with the same specification as DHC, it is used for visually checking water supply pressure, return pressure etc. during daily inspection. It was appreciated by the Burmen administrator because it was unified.
This review is about item#03356884.

Related Products