Buy more than* S$200* and get FREE SHIPPING

General-Purpose Manometer

Outer Diameter (phi mm)
100
Joint Size
G3/8B (PF)
...see all>
Product Options
ADD TO CART
Type Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to 0.1 No A-type vertical spit 1PC 1 HNT-341A-0.1MPa 03356963 51.99 SGD
Shipped after 2018-05-31
- 0 to 0.25 No A-type vertical spit 1PC 1 HNT-341A-0.25MPa 03356945 42.99 SGD
Shipped after 2018-05-31
- 0 to 2.5 No A-type vertical spit 1PC 1 HNT-341A-2.5MPa 03357103 40.99 SGD
Shipped after 2018-05-31
- 0 to 2.0 No A-type vertical spit 1PC 1 HNT-341A-2MPa 03357042 40.99 SGD
In stock
- 0 to 0.2 No A-type vertical spit 1PC 1 HNT-341A-0.2MPa 03356972 48.99 SGD
Shipped after 2018-05-31
- 0 to 0.4 No A-type vertical spit 1PC 1 HNT-341A-0.4MPa 03356997 42.99 SGD
Shipped after 2018-05-31
- 0 to 0.7 No A-type vertical spit 1PC 1 HNT-341A-0.7MPa 03357024 40.99 SGD
Shipped after 2018-05-31
- 0 to 1.6 No A-type vertical spit 1PC 1 HNT-341A-1.6MPa 03357094 40.99 SGD
In stock
- 0 to 3.0 No A-type vertical spit 1PC 1 HNT-341A-3MPa 03357051 40.99 SGD
Shipped after 2018-05-31
- 0 to 4.0 No A-type vertical spit 1PC 1 HNT-341A-4MPa 03357067 51.99 SGD
Shipped after 2018-05-31
- 0 to 0.3 No A-type vertical spit 1PC 1 HNT-341A-0.3MPa 03356981 40.99 SGD
In stock
- 0 to 0.6 No A-type vertical spit 1PC 1 HNT-341A-0.6MPa 03357015 48.99 SGD
Shipped after 2018-05-31
- 0 to 5.0 No A-type vertical spit 1PC 1 HNT-341A-5MPa 03357076 42.99 SGD
Shipped after 2018-05-31
General-purpose pressure gauge 0 to 0.5 No A-type vertical spit 1PC 1 HNT-341A-0.5MPa 03357006 40.99 SGD
In stock
General-purpose pressure gauge 0 to 10 No A-type vertical spit 1PC 1 HNT-341A-10MPa 03357085 56.99 SGD
Shipped after 2018-05-31
General-purpose pressure gauge 0 - 1.0 A type and vertical type with no flange. 1PC 1 HNT-341A-1MPa 03357033 40.99 SGD
In stock
ADD TO CART

Related Products