Buy more than* S$200* and get FREE SHIPPING

Double-Sided Film Tape

Purpose
To fix signboard with electrical spectaculars and display. For reflective plate of liquid crystal display device, light guide plate.
Adhesive Power (N/10mm)
9.8
Base Material Thickness (mm)
0.025
Adhesive
Acrylic
Tape Thickness (mm)
0.105
Tape Length (m)
30
Base Material
Polyester film
Tape Width (mm)
16
Type
For electrical insulation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.7641 #25 05246945 -
Discontinued
[x]
ADD TO CART

Related Products