Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H4u 12V

4.69 (51)
Genuine Part Number
Nissan: B6719-U4202 Hino: 04310-1700 Suzuki :99000-74306-531 YAMAHA: 2F9-84314-00-00
Color Temperature (K)
3000
Glass Bulb Type
T14.2
Connector
P 43t-38 edit
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4u
Color
Clear
Compatible
Head lamp (universal type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0181U 05493695 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 41
4 star 6
3 star 2
2 star 2
1 star 0
Review Rating: 4.69
51 Customer Reviews
The reviews are automatic translation.
Middle made manufacturers only regret
5
From Japan
On 2018-02-07 18:21:09
Until now, I have used H4 balls from various manufacturers Only items that I regret excluding focus · · · Conclude a well-known maker I noticed that there is no choice but to use it.
This review is about item#5493695.
Exchange
5
From Japan
On 2018-02-05 19:20:32
It was good because the main unit price was cheap. Shipping was also coupons, it was cheap and it was good.
This review is about item#5493695.
Headlight exchange
5
From Japan
On 2018-01-09 10:37:33
I could buy it cheaper by purchasing it with a monotaro than other companies.
This review is about item#5493695.
Maintenance of a car
5
From Japan
On 2017-12-25 20:27:53
I bought it since the ball has run out until now, but I made it as a spare as it is worth it.
This review is about item#5493695.
Automobile inspection correspondence
5
From Japan
On 2017-11-13 01:37:20
As a vehicle inspection item, you can use it without any problem with confidence. There is enough durability.
This review is about item#05493695.
For car inspection correspondence
5
From Japan
On 2017-10-23 12:56:47
Although it was with a 180 watt bulb that I purchased at a home center though it received a user inspection, I was able to clear the vehicle inspection with lack of light intensity, but it was able to clear with this item.
This review is about item#5493695.
Car maintenance
5
From Japan
On 2017-09-22 16:09:42
We used it due to bullet bullet break. We are lit without problems
This review is about item#5493695.
Component replacement
4
From Japan
On 2017-07-07 16:30:36
I exchanged myself, so it was cheap. There is no problem in operation
This review is about item#05493695.
Automobile inspection and maintenance
5
From Japan
On 2017-06-05 20:45:26
Because it is considerably cheaper than home center etc, it is saved. Of course there is no problem of quality.
This review is about item#5493695.
Bulb bulb
5
From Japan
On 2017-04-14 14:46:17
As expected, it is a product of Stanley.It is about 40 cars of customers who turn on the daytime headlight, there are 5 cars that we purchased cheap products on other net and tried to use for 5 cars, half a year 3 units nearly broke.Stanley products lasted nearly two years.
This review is about item#5493695.

Related Products