Buy more than* S$200* and get FREE SHIPPING

Room Lamp Map Lamp Bulb 12V

4.75 (8)
Rated Voltage (V)
12
Application
Room lamp, map lamp
...see all>
Product Options
ADD TO CART
Purpose Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Room lamp, map lamp T8x31 S7/8 3 Single ball Transparent General 1Box(10PC) 1 A3171 36642094 20.99 SGD
Shipped after 2018-03-01
Room lamp, map lamp T10x37 S8.5/8.5 8 Single sphere Transparent General 1Box(10PC) 1 A3474 05840484 22.99 SGD
Shipped after 2018-02-26
Room lamp, map lamp T10x31 S8.5/8.5 8 micro 84 Transparent - 1Box(10PC) 1 A3173V 58154704 36.99 SGD
Shipped after 2018-03-01
- T8x31 S7/8 5 Single bulb Clear General 1Box(10PC) 1 A3172 05840432 16.99 SGD
Shipped after 2018-02-26
- T15x44 S8.5/8.5 20 Single bulb Clear U.S. car reversing lights 1Box(10PC) 1 A3375H 05840441 24.99 SGD
Shipped after 2018-02-26
- T10x37 S8.5/8.5 10 Single sphere Clear Room map lamp 1Box(10PC) 1 A3475 05840493 15.99 SGD
Shipped after 2018-02-26
- T10x37 S8.5/8.5 5 Single bulb Clear General 1Box(10PC) 1 A3472C 05840475 16.99 SGD
Shipped after 2018-02-26
- T8x36 S7/8 3 Single bulb Clear General 1Box(10PC) 1 A3121 05840344 18.99 SGD
Shipped after 2018-02-26
- T8x36 S7/8 5 Single bulb Clear General 1Box(10PC) 1 A3123 05840353 18.99 SGD
Shipped after 2018-02-26
Room lamp, map lamp T8x28 S7/8 3 Single sphere Clear General 1Box(10PC) 1 A3021 05840362 16.99 SGD
Shipped after 2018-02-26
- T8x29 S7/8 5 Single bulb Clear Honda Suzuki room lamp 1Box(10PC) 1 A3022C 05840371 13.99 SGD
Shipped after 2018-02-26
- T10x31 S8.5/8.5 5 Single bulb Clear General 1Box(10PC) 1 A3172B 05840396 16.99 SGD
Shipped after 2018-02-26
- T10x31 S8.5/8.5 8 Single sphere Clear General 1Box(10PC) 1 A3173B 05840405 18.99 SGD
Shipped after 2018-02-26
- T10x31 S8.5/8.5 10 Single bulb Clear Room map lamp 1Box(10PC) 1 A3175B 05840414 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for Vespa
4
From Japan
On 2017-02-09 16:33:16
Vespa is 6V, but I use it for the tail lamp. The number of bulbs drastically decreased, but there were other cheaper ones by other manufacturers. There was a lack of survey.
This review is about item#5840414.
Repair
4
From Japan
On 2016-09-29 16:30:12
It is saved for the cost. Quality does not seem to have any problem.
This review is about item#5840371.
As a car interior lamp
5
From Japan
On 2014-10-19 13:30:23
Although I am satisfied with the product itself without any problem, I would like to sell it in 2 packs or 5 units. For personal use, I do not think I will run out of ten ...
This review is about item#05840475.
When replacing the inner bulb
5
From Japan
On 2014-09-29 17:54:42
Quality is very good, I am satisfied. I think that it will become easier to buy more if the price range goes down a little more.
This review is about item#05840414.
Interior lamp change of minicars
5
From Japan
On 2013-03-27 21:36:21
I planned to buy the LED, but I tried changing from 8 W to 10 W. It seems that it is bright and no problem.
This review is about item#05840414.
As a repair valve for imported cars
5
From Japan
On 2012-12-11 19:41:19
Since it is a valve of a Japanese manufacturer, there is no sense of uneasiness. Best of all, it is cheap and it will be very helpful since it arrives immediately after placing an order.
This review is about item#05840475.
For motorcycle old car turn signal
5
From Japan
On 2012-11-05 12:11:29
By specifying the size, I was able to purchase without hesitation compared to the actual product. It is perfect for the substitute of the winker ball of the old car. However, it is still better if there is sale of roses.
This review is about item#05840414.
I will use it for everyday bulb replacement.
5
From Japan
On 2012-03-30 21:47:40
Durable and long-lasting, due to the price. I am very satisfied. I will not buy it elsewhere.
This review is about item#05840362.

Related Products