Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Room Lamp Map Lamp Bulb 24V

4.25 (4)
Rated Voltage (V)
24
Application
Room lamp, map lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T15x44 S8.5/8.5 20 Single sphere Clear General 1Box(10PC) 1 A3386M 05840457 22.99 SGD
Shipped after 2018-06-25
T10x37 S8.5/8.5 10 Single sphere Clear General 1Box(10PC) 1 A3485 05840527 20.99 SGD
Shipped after 2018-06-25
T10x37 S8.5/8.5 5 Single sphere Clear General 1Box(10PC) 1 A3482C 05840502 20.99 SGD
Shipped after 2018-06-25
T10x31 S8.5/8.5 10 Single bulb Clear Hino, Isuzu 1Box(10PC) 1 A3199 05840423 19.99 SGD
Shipped after 2018-06-25
T13x37 S8.5/8.5 15 Single sphere Transparent General 1Box(10PC) 1 A3437 05840466 28.99 SGD
Shipped after 2018-06-28
T8x28 S7/8 5 Single sphere Clear General 1Box(10PC) 1 A3032 05840387 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Room lamp use
5
From Japan
On 2016-10-17 17:57:12
12v bulbs were everywhere, 24v is satisfied with your company.
This review is about item#5840466.
Exchange of reading lights
5
From Japan
On 2016-06-06 01:52:37
This type of type of length is pretty, but it is as far as possible that all kinds of ideas that come up are being sold!
This review is about item#05840527.
For repair
4
From Japan
On 2016-02-25 16:22:41
Both price and quality are used without any problem.
This review is about item#05840527.
Car Maintenance
3
From Japan
On 2015-04-14 10:04:37
1 out of 10 did not attach. Because the price is cheap, there is no use!
This review is about item#05840423.

Related Products