Buy more than* S$200* and get FREE SHIPPING

Single Ball S25/BA15s 12V

4.33 (9)
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
12
Rated Power (W)
35
Type
Single sphere
Color
Blue Top
Compatible
Cornering lamps
Application
Tail light, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A4580W 05839836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Use the CB of the blinker
5
From Japan
On 2016-07-20 01:24:46
Only It is stable quality Stanley. Kedomo is Imai and still exchange (; ^ _ ^ A Exchange preparation because it will cut little by little has.
This review is about item#05839775.
Turn signal bulb breakage exchange of vehicle
5
From Japan
On 2016-06-27 15:40:27
Very high commodity reliable.
This review is about item#05839775.
Blinker bulb
5
From Japan
On 2016-02-25 16:23:21
Because it is manufacturer product Iukotonashi Is the same as genuine.
This review is about item#05839775.
Maintenance and inspection work
5
From Japan
On 2014-06-24 21:39:26
In general purchase it is a size that does not so much Demawara but can be purchased easily, and very helpful. Quality on even without any particular problems, delivery time, also taking into account the price I think that it is the highest in the mail-order level of until now. (Not a compliment)
This review is about item#36642051.
For exchange
3
From Japan
On 2013-08-08 00:11:20
Engraved "TAIWAN" is. Before going to it was with "JAPAN". Something is lonely.
This review is about item#05839775.
When the valve is broken
5
From Japan
On 2013-02-14 15:20:28
I use with confidence.
This review is about item#05839775.
Consumables for the general vehicle.
5
From Japan
On 2012-08-05 12:35:42
Enter the old category as recent automobile parts of standards but has survived for less expensive to purchase from parts dealer in order to frequently used as our company. It plans to buy to continue in the future.
This review is about item#05483091.
Replacement of light bulbs
5
From Japan
On 2012-01-30 15:58:45
Brand trusted. You can use with confidence.
This review is about item#05483091.
Exchange of blinker bulb
1
From Japan
On 2011-10-16 21:42:35
I think that is bad ordered not studied in detail, but I have ordered wrong with A4957. I think that it is a necessary display of the pin of the angle.
This review is about item#05839811.

Related Products