Buy more than* S$200* and get FREE SHIPPING

24V Bulb, Panel and Meter Use

4.22 (9)
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Compatible Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hino one-man car charge meter T10 BA9s 24 3 Single bulb Clear 1Box(10PC) 1 A1583 05840816 13.99 SGD
Shipped after 2018-02-26
General G10 BA9s 24 1.5 Single bulb Clear 1Box(10PC) 1 A80 05840597 13.99 SGD
Shipped after 2018-02-26
General G10 BA9s 24 3 Single bulb Clear 1Box(10PC) 1 A82 05840606 12.99 SGD
Shipped after 2018-02-26
General G14 BA9s 24 10 Single sphere Clear 1Box(10PC) 1 A589 05840685 15.99 SGD
Shipped after 2018-02-26
Turn signal lamp G14 BA9s 24 6 Single bulb Clear 1Box(10PC) 1 A586 05840667 10.99 SGD
Shipped after 2018-02-26
General G14 BA9s 24 8 Single bulb Clear 1Box(10PC) 1 A588 05840676 15.99 SGD
Shipped after 2018-02-26
Tachometer T8.5 BA9s 24 2 Single bulb Clear 1Box(10PC) 1 A1382J 05840755 13.99 SGD
Shipped after 2018-02-26
General T10 BA9S 24 5 Single sphere Clear 1Box(10PC) 1 A1581 05840807 16.99 SGD
Shipped after 2018-02-26
General T7 BA7S 24 2 Single sphere Transparent 1Box(10PC) 1 A1282 05840712 19.99 SGD
Shipped after 2018-02-26
Corner pole T10 E10 24 5 Single sphere Transparent 1Box(10PC) 1 A1485 05840782 13.99 SGD
Shipped after 2018-02-26
Bus step T13 E12 24 5 Single sphere Transparent 1Box(10PC) 1 A1663 05840825 20.99 SGD
Shipped after 2018-03-01
General T7 BA7S 12 1.5 Single ball Transparent 1Box(10PC) 1 A1274 36642112 18.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
As a spare for consumables
4
From Japan
On 2018-02-19 21:48:36
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#5840755.
Used for taillight of truck
5
From Japan
On 2016-12-08 14:55:06
It is low price and very handy. This time I purchased it for stock.
This review is about item#5840667.
Replacing broken light bulb
4
From Japan
On 2015-10-13 14:31:44
Was good
This review is about item#05840755.
For pilot lamp
5
From Japan
On 2015-02-14 22:08:10
I bought it as a replacement pilot lamp for German equipment. It was far cheaper than ordered from Germany, almost equivalent to the original bulb. Also, thank you for taking the time to respond quickly, I appreciate it.
This review is about item#05840597.
Truck lighting
3
From Japan
On 2014-12-17 13:23:12
It can be used without problems.
This review is about item#05840667.
truck
3
From Japan
On 2014-09-24 11:45:10
I received it by mail service in the order of the light bulb. There was no problem with having it delivered by mail service, but it was in a thin box of cardboard material. There was no reinforcement around the middle of the box, I felt that the light bulb did not crack well, with the feeling that the front and back stuck together when lightly holding it. I want you to deliver fragile products such as light bulbs thought a little more though.
This review is about item#05840667.
On the bus
5
From Japan
On 2014-08-24 14:34:55
It is used for a pilot lamp for a door bus door. I use two buses because there are doors in front and back. I think that I want to subscribe to this item which we can offer cheaply because of the nature of the route bus, because it can be cut well.
This review is about item#05840816.
Light bulb exchange
5
From Japan
On 2013-06-11 22:30:42
Purchased for replacing the brake lamp of the Mitsubishi JEEP meter. 24V was not stocked in nearby parts and also so we are very satisfied with the next day.
This review is about item#05840606.
For track markers
4
From Japan
On 2013-02-20 19:57:55
Because it is a domestic manufacturer, it can be used with confidence.
This review is about item#05840606.

Related Products