Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 12V Single

4.62 (68)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Caution Purpose Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - T5 W2x4.6d 1.7 Single ball Clear 1Box(10PC) 1 WB572 88928454 13.99 SGD
Shipped after 2018-04-23
- - T20 W3x16d 21 Single bulb Clear 1Box(10PC) 1 W7575 05840082 14.99 SGD
Shipped after 2018-04-23
- - T20 WX3x16 d 21 Single sphere Amber 1Box(10PC) 1 W4500 05840091 32.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 8 Single sphere Clear 1Box(10PC) 1 WB131 05840222 13.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 5 Single bulb Clear 1Box(10PC) 1 WB164K 05840256 18.99 SGD
Shipped after 2018-04-23
- - T7 W2x4.6d 1.7 Single bulb Clear 1Box(10PC) 1 WB372 05840265 -
Discontinued
[x]
- - T5 W2x4.6d 2 Single bulb Clear 1Box(10PC) 1 WB358 05840301 12.99 SGD
Shipped after 2018-04-23
WB164K is krypton type General T5 W2x4.6d 2 Single sphere Green 1Box(10PC) 1 WB358GC 58154747 24.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 3.4 Single sphere Clear 1Box(10PC) 1 WB125 05840195 8.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 1.7 Single bulb Clear 1Box(10PC) 1 WB121 05840186 8.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 5 Single sphere Yellow 1Box(10PC) 1 WB127Y 05840213 24.99 SGD
Shipped after 2018-04-23
- - T13 W2.1x9.5d 10 Single bulb Clear 1Box(10PC) 1 WB001 05840161 13.99 SGD
Shipped after 2018-04-23
- - T16 W2.1x9.5d 18 Single bulb Clear 1Box(10PC) 1 WB625 05840143 13.99 SGD
Shipped after 2018-04-23
- - T10 W2.1x9.5d 5 Single bulb Clear 1Box(10PC) 1 WB127 05840204 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 53
4 star 6
3 star 8
2 star 0
1 star 1
Review Rating: 4.62
68 Customer Reviews
The reviews are automatic translation.
Bulb bulb
5
From Japan
On 2018-04-17 08:49:00
The price is cheap, it arrives quickly and it is saved. Next time is also planned to order.
This review is about item#05840143.
For maintenance
5
From Japan
On 2018-02-17 17:34:06
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840143.
To the bulb out at the time of the vehicle inspection
3
From Japan
On 2017-10-31 16:07:25
Stable Stanley Although it will be saved if the amount becomes cheaper a little more ...
This review is about item#5840204.
vehicle inspection
5
From Japan
On 2017-10-25 16:48:10
I always buy it.The amount is cheap .. I will do it ..
This review is about item#5840204.
During maintenance
4
From Japan
On 2017-09-20 15:23:38
I am using it with confidence as it is genuine. The price is also reasonable.
This review is about item#5840091.
Small ball and number light change
4
From Japan
On 2017-07-15 15:40:33
I think that it is cheap and good. Less expensive LEDs are still easy to cut, so let's have a normal light bulb.
This review is about item#5840204.
Maintenance
1
From Japan
On 2017-06-20 14:57:54
The wattage should be the same as the item before the exchange, but for some reason it is very dark. Is the green cover worst?
This review is about item#58154747.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.
Exchange of business vehicle parts
5
From Japan
On 2016-10-01 17:25:20
I am satisfied with the same item at reasonable price even compared with home center, car goods mass retailer. I will use it for replenishment in the future.
This review is about item#5840204.

Related Products