Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 14V

4.67 (18)
Glass Bulb Type
T5
Connector
W2x4.6d
Rated Voltage (V)
14
Rated Power (W)
1.4
Type
Single bulb
Color
Clear
Compatible
Cornering, stop / tail, meter, turn signal lamp license
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 WB574 05840292 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Lamp replacement for indoor lighting fixtures
5
From Japan
On 2017-01-20 11:19:32
Take it off, there was no problem with any trouble, I could replace the lamp. The blister-like package is also GOOD. Therefore it is the result of "satisfaction".
This review is about item#5840292.
Two wheeled vehicle meter ball
5
From Japan
On 2016-11-16 15:37:33
I ordered what I got by finding the equivalent item by contacting the manufacturer for out-of-print products. It was fluffy.
This review is about item#5840292.
Vehicle maintenance
3
From Japan
On 2016-06-17 17:30:57
It is a meter ball of a vehicle. The place which can not be easily replaced is limited to the maker item
This review is about item#05840292.
Car maintenance
5
From Japan
On 2015-07-13 15:03:16
It is cheaper than buying at a local parts store.
This review is about item#05840292.
Meter, air conditioner panel bulb replacement
5
From Japan
On 2015-03-13 08:14:34
I tried to replace the light bulb of meter, air conditioner panel. I am satisfied with this price with this content quantity. This time I bought 3 sets at a multipurpose, but I would like to purchase again.
This review is about item#05840292.
Warning light in car meter
5
From Japan
On 2014-09-25 01:36:31
Purchased as T 6.5 substitute. Even if you consider shipping costs compared to buying at a car shop it will go cheaply. The brightness was as expected and there was no defect.
This review is about item#05840292.
Illuminated lamp change
5
From Japan
On 2014-02-26 21:48:31
Purchased because it is used in large quantities on the meter. It is satisfactory because it is possible to purchase first-class manufacturer products at low price.
This review is about item#05840292.
Car, meter bulb replacement!
5
From Japan
On 2013-11-22 18:51:47
It is a solid product and makes you feel secure.
This review is about item#05840292.
Vehicle meter lamps.
5
From Japan
On 2013-09-16 18:18:06
I can use it without problems. I would like to ask you again.
This review is about item#05840292.
When the ball changes in the meter of the car
5
From Japan
On 2013-06-18 23:44:21
Cheap high quality
This review is about item#05840292.

Related Products