Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wedge Base Bulb 24V

5.00 (22)
Rated Voltage (V)
24
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General T5 W2x4.6d 1.8 Single bulb 1Box(10PC) 1 WB526 05840326 11.99 SGD
In stock
Meter lamp T10 W2.1x9.5d 3 Single bulb 1Box(10PC) 1 WB135 05840231 8.99 SGD
In stock
Tachometer T5 W2x4.6d 1.4 Single bulb 1Box(10PC) 1 WB535 05840317 11.99 SGD
In stock
General T10 W2.1x9.5d 5 Single sphere 1Box(10PC) 1 WB136W 05840247 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
22 Customer Reviews
The reviews are automatic translation.
Car light
5
From Japan
On 2017-11-19 16:00:38
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#5840231.
Replacement valve
5
From Japan
On 2017-07-26 23:25:53
Because the price was cheap, I was worried about durability, but it was not much different from other manufacturer products.
This review is about item#5840326.
Expression of Okinawa warfare with 5000 LEDs for expressions such as bombshells of Okinawa battle model.
5
From Japan
On 2017-05-10 07:01:11
Finding it for a long time finally I searched for it with warmth, I have been looking for nearly 25 years. Thank you.
This review is about item#05840317.
I used it for an old game machine.
5
From Japan
On 2017-02-28 15:30:54
It is a very nice feeling. It was saved very much because it was something I did not sell quite well.
This review is about item#5840326.
Meter bulb replacement
5
From Japan
On 2016-11-20 23:02:01
The price is also cheap and I am very satisfied. I also want to use it.
This review is about item#5840317.
Clearing work
5
From Japan
On 2016-07-12 18:57:30
There is no problem
This review is about item#05840317.
Used car finishing.
5
From Japan
On 2015-11-04 17:34:58
usually
This review is about item#05840231.
Truck meter lamp
5
From Japan
On 2015-09-30 13:36:26
no problem
This review is about item#05840317.
Pilot lamp of fire alarm
5
From Japan
On 2015-09-08 16:41:14
I looked for it with a bulb cut of a fire alarm and found it. It is compact and inexpensive at 24V, so it is easier to buy a spare spare than to remodel it to an LED etc.
This review is about item#05840326.
Own vehicle
5
From Japan
On 2015-09-05 08:55:57
Because it is a manufacturer that used to date, it is safe, the price is cheap, but the shipping fee is not good (this time it was bundled)
This review is about item#05840317.

Related Products