Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb

5.00 (1)
Glass Bulb Type
T13, T13
Connector
W2.1x9.5d, W2.1x9.5d
Rated Voltage (V)
6, 6
Rated Power (W)
8, 8
Type
Single ball, Single sphere
Color
Clear, Clear
Compatible
Honda (jazz), Honda (Jazz)
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 WB413 34555805 16.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For custom turn signal
5
From Japan
On 2016-03-28 04:17:32
I bought it in 2013, but I think that I should have used LED bulbs now. I think that the product itself has no problem, high quality.
This review is about item#34555805.

Related Products