Buy more than* S$200* and get FREE SHIPPING

Blind Rivets All Aluminum

5.00 (1)
Round Head, Head Diameter
6.4
Bore Diameter
3.3
Package Quantity
1000
Nominal Diameter (mm)
3.2
Material
All-aluminum
...see all>
Product Options
ADD TO CART
Cauking Thickness (mm) Round Head Rivet Length (mm) Rivet NO. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cauking Thickness (mm) Round Head Rivet Length (mm) Rivet NO. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8-6.4 9.5 44 1Box(1000PC) 1 AA44 03343812 129.99 SGD
Shipped after 2018-05-02
1.6 to 3.2 6.6 42 1Box(1000PC) 1 AA42 03343794 109.99 SGD
Shipped after 2018-05-02
3.2-4.8 7.9 43 1Box(1000PC) 1 AA43 03343803 85.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the member is fixed
5
From Japan
On 2017-09-16 16:07:55
Purchased as inventory. The price is also easy, I received goods immediately and we are sorry for the bottom side.
This review is about item#3343794.

Related Products