Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blind Rivets, Stainless Steel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cauking Thickness (mm)
1.2-3.2
Round Head, Head Diameter
8.0
Bore Diameter
4.1
Round Head Rivet Length (mm)
6.8
Rivet NO.
52
Package Quantity
1000
Nominal Diameter (mm)
4.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(1000pc) 1 STST52 03343724 289.99 SGD
Shipped after 2018-06-25
ADD TO CART