Buy more than* S$200* and get FREE SHIPPING

DAILOVE

Caution
Electricity passes through. These are not high voltage resistant gloves.
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Color
Black
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Thickness (mm) Material Weight (g) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Thickness (mm) Material Weight (g) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 L 0.1 Front Back: Polyurethane - - 24.2 7.9 1Pack(5Pair) 1 H4 03340942 48.99 SGD
In stock
- L - - 19 324-7350 - - 1Pair 1 H4 37090496 11.99 SGD
In stock
- LL - - 20 324-7368 - - 1Pair 1 H4 37090514 10.99 SGD
In stock
30 M 0.1 Table \ and back: Polyurethane - 324-7376 22.6 7.5 1Pack(5Pair) 1 H4 03340951 48.99 SGD
In stock
30 S 0.1 Table \ and back: Polyurethane - 324-7384 19.4 7.0 1Pack(5Pair) 1 H4 03340967 48.99 SGD
In stock
ADD TO CART

Related Products