Buy more than* S$200* and get FREE SHIPPING

Work Apron

5.00 (3)
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Mixing Ratio (%)
Polypropylene plain 100 nonwoven fabric
Size
One Size Fits All
Color
White
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 9004360 06631387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In such as indoor and outdoor large-cleaning remains of uniforms
5
From Japan
On 2015-06-25 02:14:58
Light and ease of movement is good. There is a cuff to finger through at the cook's apron style, carelessly or dirty pop out clothes sleeves below and less to worry about wrist is dirty. Because in the cook's apron style of the state of affairs is wrapped, but the minute sweaty no good heat dissipation in the summer of work, will keep you warm in reverse in the winter.
This review is about item#06631387.
Drilling machine, drilling
5
From Japan
On 2015-02-23 19:10:33
Cutting oil and chips at the time of drilling is soiled work clothes scattering, this apron is lightly because the sleeves covering the body, including the entire surface, was very good.
This review is about item#06631387.
Metal polishing work
5
From Japan
On 2014-08-19 22:13:13
There is a breathable, even in hot, is satisfied can concentrate on work without stuffiness. Price was also that there Mahen having to worry about the cost and be replaced each time of cheap work.
This review is about item#06631387.

Related Products