Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BM-2 -- Broom, 1 Stick Shaft

4.33 (3)
Purpose
For building maintence and cleaning of fine dust in offices, storefronts etc.
Brush Width (mm)
260
Grip
1 pattern
Material (Trim)
Polyester 60% (recycled resin) , horsehair 20% , Palm 20%
Material (head)
Polypropylene
Material (Handle Part)
16phi aluminum pipe
Handle Length (mm)
1015
Trim Length (mm)
About 40
...see all>
Product Options
ADD TO CART
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main body Gray 368-4849 1PC 1 CL-465-210-7 06069752 23.99 SGD
In stock
Main unit Aqua blue - 1PC 1 CL-465-210-5 06069786 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning around the entrance
5
From Japan
On 2015-11-02 15:23:23
It is light and convenient.
This review is about item#06069752.
Floor cleaning in the factory
4
From Japan
On 2015-06-02 15:48:00
The width of the brush is a bit narrow for sweeping large places, but it can also be used for compact and narrow places. The point is also easy to use because it is a spec to fix with a good condition without the neck part doing it.
This review is about item#06069786.
Cleaning tiles
4
From Japan
On 2011-12-05 23:52:13
It is easy to use that the brush part is not free and can be maintained at the same angle as it is lifted. It's irritating to get vertical or flip inside when lifting a brush from the floor while cleaning a narrow place with a free type. It is convenient because there is no such thing with this.
This review is about item#06069752.

Related Products