Buy more than* S$200* and get FREE SHIPPING

Broom, BM-2

4.00 (1)
Brush Width (mm)
About 260
Grip
Expansion and contraction pattern
Material (Trim)
60% of polyester, 20% Palm (recycled resin), 20% horse hair
Material (head)
Polypropylene
Material (Handle Part)
Aluminum Pipe (stretching)
Handle Length (mm)
664-1020 (expansion and contraction pattern)
Trim Length (mm)
About 40
Application
For building maintence and cleaning of fine dust in offices, storefronts etc.
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 297-2379 1PC 1 CL-465-220-7 06069761 23.99 SGD
In stock
Aqua Blue - 1PC 1 CL-465-220-5 06069795 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During cleaning
4
From Japan
On 2017-07-26 15:41:55
There was a tent stretchy width that is slightly wide, and I bought it with a gentle point to clean up. It may continue in the future .
This review is about item#6069761.

Related Products