Buy more than* S$200* and get FREE SHIPPING

BM-2 Broom Spare

5.00 (1)
Purpose
For building maintence and cleaning of fine dust in offices, storefronts etc.
Brush Width (mm)
260
Material (Trim)
Polyester 60% (recycled resin) , horsehair 20% , Palm 20%
Material (head)
Polypropylene
Trim Length (mm)
About 40
Type
Spare
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 356-8121 1PC 1 CL-465-500-0 06069777 10.99 SGD
In stock
Aqua blue - 1PC 1 CL-465-500-5 06069804 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office Cleaning
5
From Japan
On 2016-03-05 23:05:18
Easy to use
This review is about item#06069777.

Related Products