Buy more than* S$200* and get FREE SHIPPING

BM Dust Car

4.50 (2)
Castle Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Weight (kg) Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Caution Dimensions (Width W x Depth D x Height H) (mm) Standard Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Caution Dimensions (Width W x Depth D x Height H) (mm) Standard Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 Steel pipe (chrome plated) 375-7404 No bumper - - Only frame. Bag is not included 557x506x813 Small body only 132 1PC 1 DS-232-030-0 03345413 239.99 SGD
Shipped after 2018-01-22
8.8 Steel pipe (chrome plating) 375-7412 - 4 2041 3-1080 - 664x646x915 Body only / large 236 1PC 1 DS-232-040-0 03345447 549.99 SGD
Shipped after 2018-01-22
4 Chrome plated, steel pipe 375-7391 No bumper - - Only frame. Bag is not included 415x409x751 Main body only, mini 70 1PC 1 DS-232-020-0 03345386 189.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:43:58
It is good that the building is solid and there is a sense of stability though it is a mini.
This review is about item#03345386.
Transport of filters
4
From Japan
On 2015-04-22 19:48:42
We transport various light weight accessories in the hospital, but it has a sense of stability and cleanliness.
This review is about item#03345447.

Related Products