Buy more than* S$200* and get FREE SHIPPING

Antibacterial Safe Draining Board

4.30 (10)
Mass (kg /m2)
About 8.6
Color
Blue
Thickness (mm)
48
...see all
Product Options
ADD TO CART
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly 600x1810 1PC 1 MR-093-246-3 03345964 153.75 SGD
In stock
Assembled article 600x860 1PC 1 MR-093-240-3 03345946 119.90 SGD
In stock
Assembled unit 600x1160 1PC 1 MR-093-242-3 03345955 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
For the underlay of the changing room
5
From Japan
On 2017-02-09 15:50:52
Time than I thought in the assembly is applied. Fitted into it is a great idea to go up a set all in the equation, just because of the hardening, a force was necessary. If the specification has been completed, is I think very difficult to expose.
This review is about item#3345946.
For entrance
5
From Japan
On 2017-01-12 15:51:47
Time until the delivery date took, but most happy to have been firm. It could use long.
This review is about item#3346016.
Storage of goods
5
From Japan
On 2017-01-12 15:42:56
Assembly is easy, tool also was completed in a short period of time without the use of any. I would also like to buy, if necessary in the future.
This review is about item#3345946.
Gridiron of changing room
4
From Japan
On 2016-10-31 15:53:51
Is safe for non-slip even with the top surface, a bottom surface. Does not require the assembly also much time not need any tools.
This review is about item#3345946.
Rugs bathroom
2
From Japan
On 2016-07-09 16:23:42
It is heavy during the day than I thought I hang out outside, but quite the water, does not turn off.
This review is about item#03345946.
Installed on the floor of the locker room
5
From Japan
On 2015-03-23 13:13:08
Appearance do not mind, but feel uneasy on the weight and durability.
This review is about item#03346016.
Before shoebox
5
From Japan
On 2015-02-06 14:06:38
It not is a lie because the antimicrobial is. I use them in side-by-side with another gridiron, but it is here only forever beautiful (laughs)
This review is about item#03346016.
Before changing room, use the cupboard before, etc.
2
From Japan
On 2014-05-14 15:52:03
The it was purchased from the cheapest. It seems that lack of strength. Normally I'm using, but enters immediately cracked, wider cracks. It will be not a sumo wrestler is jumping, we reflect on the Do a little or was broke.
This review is about item#03345973.
Footplate of the locker room
5
From Japan
On 2013-06-03 08:52:24
Easily we were able to assemble. In addition, because it is the structure in which the width is piecing together a plate of about 10CM, it may not meet the standards Because can easily change on their own, it has been changed to 3SET to buy 2SET. However, we have an additional order the foot parts for the end.
This review is about item#03345964.
Used as a gridiron shoebox
5
From Japan
On 2012-01-23 11:22:51
There is a massive sense of stability, I also like the soft feel touch you press. The house will have a few people three digits of the human body weight, but I think that there is no durability is also a problem because it can be used without problems.
This review is about item#03345982.

Related Products