Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
50
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 5 2.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.5 06657506 29.99 SGD
Shipped after 2018-05-24
0 to -0.020 4.5 2.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.1 06657463 43.99 SGD
Shipped after 2018-05-24
0 to -0.020 6 2.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.9 06657542 42.99 SGD
Shipped after 2018-05-24
0 to -0.020 5.5 2.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.7 06657524 42.99 SGD
Shipped after 2018-05-25
0 to -0.020 5 2.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.3 06657481 43.99 SGD
Shipped after 2018-05-25
0 to -0.020 5 2.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.4 06657497 43.99 SGD
Shipped after 2018-05-24
0 to -0.020 4.5 2.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.2 06657472 43.99 SGD
Shipped after 2018-05-24
0 to -0.020 5.5 2.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.6 06657515 42.99 SGD
Shipped after 2018-05-24
0 to -0.020 6 2.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 2.8 06657533 42.99 SGD
Shipped after 2018-05-25
0 - -0.020 4 2 Cobalt high-speed steel HSSCo 1PC 1 2GE 2.0 06657454 29.99 SGD
In stock
ADD TO CART

Related Products