Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard end-mills, double bladed

Tolerance (mm)
0 to -0.020
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 3.9 60 8 1PC 1 2GE 3.9 06657646 41.99 SGD
Shipped after 2018-06-22
8 3.6 60 8 1PC 1 2GE 3.6 06657612 37.99 SGD
Shipped after 2018-06-25
8 3.7 60 8 1PC 1 2GE 3.7 06657621 37.99 SGD
Shipped after 2018-06-22
8 3.8 60 8 1PC 1 2GE 3.8 06657637 37.99 SGD
Shipped after 2018-06-22
6 3.1 50 6.5 1PC 1 2GE 3.1 06657567 37.99 SGD
Shipped after 2018-06-22
6 3.2 50 6.5 1PC 1 2GE 3.2 06657576 37.99 SGD
Shipped after 2018-06-25
6 3.3 50 7 1PC 1 2GE 3.3 06657585 38.99 SGD
Shipped after 2018-06-22
8 3.5 60 8 1PC 1 2GE 3.5 06657603 27.99 SGD
Shipped after 2018-06-26
6 3 50 6 1PC 1 2GE 3.0 06657551 26.99 SGD
Shipped after 2018-06-28
6 3.4 50 7 1PC 1 2GE 3.4 06657594 37.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products