Buy more than* S$200* and get FREE SHIPPING

G standard end-mills, double bladed

5.00 (1)
Shank Diameter d (phi mm)
8
Shank Diameter Tolerance
h7
Helix Angle
Standard
Surface Processing
G (TiN) coating
Overall Length L (mm)
60
Number of Blades
2
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 10 4.3 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.3 06657682 37.99 SGD
Shipped after 2018-05-29
0 to -0.020 10 4.7 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.7 06657725 37.99 SGD
Shipped after 2018-05-29
0 to -0.020 9 4.1 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.1 06657664 41.99 SGD
Shipped after 2018-05-30
0 to -0.020 9 4.2 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.2 06657673 37.99 SGD
Shipped after 2018-05-31
0 to -0.020 10 4.5 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.5 06657707 27.99 SGD
Shipped after 2018-05-31
0 to -0.020 10 4.9 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.9 06657743 37.99 SGD
Shipped after 2018-05-29
0 to -0.020 10 4.8 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.8 06657734 37.99 SGD
Shipped after 2018-05-29
0 to -0.020 10 4.4 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.4 06657691 37.99 SGD
Shipped after 2018-05-29
0 to -0.020 10 4.6 Cobalt HSS (high speed steel) HSSCo 1PC 1 2GE 4.6 06657716 37.99 SGD
Shipped after 2018-05-29
0 - -0.020 8 4 HSSCo cobalt HSS (high speed steel) 1PC 1 2GE 4.0 06657655 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
All processing from iron to aluminum
5
From Japan
On 2015-09-23 17:33:37
I always use Nazi's end mill. Lifespan and price are reasonable, I think that it is a good product. Although it is a suggestion, the blade length of the short is the same for all manufacturers. Also, I think that you can sell more if you extend it by 1 mm. Because there are many things thinking it is a bit long if it is medium ...
This review is about item#06657655.

Related Products